Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, Light Duty, 10"
Mfr # 0002107800
Zoro # G0429202
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3250
- Arbor Hole Size 2"
- Material Stainless Steel
- Wire Dia. 0.005"
Product Information
- Brand Osborn
- MFR # 0002107800
- Zoro # G0429202
- UPC # 622424210782
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.005" |
Brush Dia. | 10" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3250 |
Material | Stainless Steel |
Item | Crimped Wire Wheel Brush,Light Duty,10" |
Description
Crimped Wire Wheel Brush,Light Duty,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010364494)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45761)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55959)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001107800)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002103100)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- Osborn Wire Wheel Brushes