Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 4", 0001106600
Mfr # 0001106600
Zoro # G9556762
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 4"
Product Information
- Brand Osborn
- MFR # 0001106600
- Zoro # G9556762
- UPC # 622424110662
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 4" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,4",0001106600 |
Description
Crimped Wire Wheel Brush,4 In.,0001106600, Grit Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TR (59381)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- NORTON CO NORTON 88285 Grinding Wheel, Medium, Aluminum Oxide, 8 in Dia (88285)
- MERIT Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194017)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- OSBORN Wheel Brush, 6", 0004062600 (0004062600)
- OSBORN Knot White Wheel Brush, Brass (0002609300)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615800)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- Osborn Wire Wheel Brushes