Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 1-1/2"
Mfr # 0001101900
Zoro # G0431829
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Steel
- Brush Dia. 1-1/2"
Product Information
- Brand Osborn
- MFR # 0001101900
- Zoro # G0431829
- UPC # 622424110198
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Brush Dia. | 1-1/2" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,1-1/2" |
Description
Crimped Wire Wheel Brush,1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK50 (66261100315)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101700)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201200)
- OSBORN Encapsulated Wheel Brush, 3", 0001165000 (0001165000)
- OSBORN Crimped Polypropylene Wheel Brush, 6" (0002011500)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- Osborn Wire Wheel Brushes