Shop All Wire Wheel Brushes
Osborn
Crimped Wire Wheel Brush, 1-1/2"
Mfr # 0001101700
Zoro # G0431993
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Material Steel
- Brush Dia. 1-1/2"
Product Information
- Brand Osborn
- MFR # 0001101700
- Zoro # G0431993
- UPC # 622424110174
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Wire Dia. | 0.008" |
Brush Dia. | 1-1/2" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Material | Steel |
Item | Crimped Wire Wheel Brush,1-1/2" |
Description
Crimped Wire Wheel Brush,1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P500)
- 3M ROLOC 2IN 80 GRIT DISC, 50PK (22401)
- B & K 114112 WHL Handle (888-003)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- OSBORN Crimped Wire Wheel Brush, 1-1/2" (0001101900)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- OSBORN Knot Wire Wheel Brush, 4", 0002638600 (0002638600)
- OSBORN Composite Wheel Brush, Aggressive, 6" (0004062300)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- BRUSH RESEARCH MANUFACTURING BTS414, 4" Knotted Wire Wheel, .014 CS, 1/2-3/8" Arbor Hole, .812 Trim, .500" Face Width (BTS414)
- Osborn Wire Wheel Brushes