Shop All Wire Wheel Brushes
Osborn
Crimped Wire Narrow Face Wheel Brush, 6"
Mfr # 0002158700
Zoro # G0429272
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Material Steel
- Brush Dia. 6"
Product Information
- Brand Osborn
- MFR # 0002158700
- Zoro # G0429272
- UPC # 622424215879
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Brush Dia. | 6" |
Wire Dia. | 0.014" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Item | Crimped Wire Narrow Face Wheel Brush,6" |
Description
Crimped Wire Narrow Face Wheel Brush,6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23184)
- OSBORN Crimped Wire Wheel, Medium Face (0009901500)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12" (0002212600)
- OSBORN Knot Wire Wheel Brush, 6", 0002604600 (0002604600)
- OSBORN Crimped Wire Wide Face Wheel Brush, 6" (0002200900)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-045751)
- Osborn Wire Wheel Brushes