Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 12"
Mfr # 0002214000
Zoro # G0428800
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3000
- Arbor Hole Size 2"
- Material Steel
- Brush Dia. 12"
Product Information
- Brand Osborn
- MFR # 0002214000
- Zoro # G0428800
- UPC # 622424221405
- Country of Origin Mexico
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 12" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3000 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,12" |
Description
Crimped Wire Medium Face Wheel Brush,12 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 9 in. L X 3-2/3 in. W 220 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323220S05G)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002202900)
- OSBORN Crimped Wire Wheel Brush, 2", 0001102800 (0001102800)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211200)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-1/2" (8775)
- Osborn Wire Wheel Brushes