Shop All Wire Wheel Brushes
Osborn
Crimped Wire Medium Face Wheel Brush, 10"
Mfr # 0002211100
Zoro # G0428782
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Steel
- Wire Dia. 0.012"
Product Information
- Brand Osborn
- MFR # 0002211100
- Zoro # G0428782
- UPC # 622424221115
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.012" |
Brush Dia. | 10" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Steel |
Item | Crimped Wire Medium Face Wheel Brush,10" |
Description
Crimped Wire Medium Face Wheel Brush,10 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 (11-31664)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- 3M Stikit Paper Refill Rl 426U, 3-1/4inx100i (7000045207)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- OSBORN Knot Wire Wheel Brush, 4", 0002635900 (0002635900)
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206400)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228600)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- OSBORN Crimped Wire Wheel Brush, 2", 0001102800 (0001102800)
- OSBORN Wheel Brush, 3", 0009900300 (0009900300)
- Osborn Wire Wheel Brushes