Shop All Cam Followers & Track Rollers
Osborn
Cam Follower 3.0000" Roller Dia, 1.7500" Roller Width, 1.2500" Stud Dia, 2.5000" Stud Length, Flat
Mfr # CF 3 SB
Zoro # G900970837
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Hex Hole
- Roller Dia. 3 in
- Roller Width 1-3/4 in
- Stud Dia. 1-1/4 in
Product Information
- Brand Osborn
- MFR # CF 3 SB
- Zoro # G900970837
- UPC # 9211800
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1-3/4 in |
Stud Dia. | 1-1/4 in |
Stud Length | 2-1/2 in |
Thread Length (In.) | 1-1/4 in |
Thread Size | 1-1/4"-12 |
Details
Roller Shape | Cylindrical |
Face Design | Hex Hole |
Stud Type | Standard Stud |
Max. Load Radial (Lb.) | 15720 lb |
Roller Type | Needle Roller - Full Complement |
Dynamic Load Capacity (Lb.) | 15720 lb |
Roller Material | Bearing Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- KOYO Ball Bearing 53-100MM (5206 ZZ C3)
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- YORK Oil, C-Type, 5 Gallon, Mineral Lubricant (011-00312-000)
- OSBORN Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat (CFH 5 S)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- OSBORN 1.0000" Roller Diameter, 0.6250" Roller Width, 0.6875" Overall Width, 0.3124" Bore, Sealed (CYR 1 S)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- OSBORN LOAD RUNNER IDLER ROLLER CAM FOLLOWER (FLR-2 1/4 95498)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- Osborn Linear Bearings & Guides