Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Wheel Brush, 1", 0007576600
Mfr # 0007576600
Zoro # G9559039
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1"
- Arbor Hole Size 1/8" Stem
- Mounting Type Stem
- Grit 600
- Max. RPM 6000
Product Information
- Brand Osborn
- MFR # 0007576600
- Zoro # G9559039
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 1" |
Arbor Hole Size | 1/8" Stem |
Details
Item | Abrasive Wheel Brush,1",0007576600 |
Mounting Type | Stem |
Grit | 600 |
Max. RPM | 6000 |
Material | Aluminum Oxide |
Description
Abrasive Wheel Brush,1 In.,0007576600
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56197)
- CLESCO 1 1/2" X 1 1/2" Sanding Sleeve50 Grit A/O Sanding Sleeve (SS-024024-050A)
- CGW ABRASIVES Grinding Cone, 2x3x5/8-11, A16R, T16 (49021)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721030)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225900)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 6" (0003213200)
- WEILER Burr-Rx 2" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (85738)
- Osborn Abrasive Bristle Disc and Brushes