Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 8"
Mfr # 0002229700
Zoro # G9554653
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 8"
- Arbor Hole Size 2"
- Mounting Type Arbor Hole
- Grit 120
- Max. RPM 4500
Product Information
- Brand Osborn
- MFR # 0002229700
- Zoro # G9554653
- UPC # 622424222976
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 8" |
Arbor Hole Size | 2" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,8" |
Mounting Type | Arbor Hole |
Grit | 120 |
Max. RPM | 4500 |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23362)
- WEILER 6" Wolverine Face Bench Grinder .014" Crimped 5/8"-1/2" Arbor Hole (2325)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/4x12", PK20, Coated, 3/4" W, 12" L, 50 Grit, Coarse, Ceramic, XK870X (307822)
- WALTER SURFACE TECHNOLOGIES Angle Grinder Extention Mandrel, 5/8"-11 (07C006)
- OSBORN Abrasive Nylon Tube Brush, 3/4" (0005601300)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Abrasive Disc Brush, 1-1/2", 0004785400 (0004785400)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- OSBORN Abrasive Wheel Brush, 6", 0002252800 (0002252800)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- Osborn Abrasive Bristle Disc and Brushes