Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Nylon Wide Face Wheel Brush, 4"
Mfr # 0002225700
Zoro # G0428983
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4"
- Arbor Hole Size 5/8"
- Max. RPM 12,000
- Grit 120
- Mounting Type Arbor Hole
Product Information
- Brand Osborn
- MFR # 0002225700
- Zoro # G0428983
- UPC # 622424222570
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 4" |
Arbor Hole Size | 5/8" |
Details
Item | Abrasive Nylon Wide Face Wheel Brush,4" |
Max. RPM | 12,000 |
Grit | 120 |
Mounting Type | Arbor Hole |
Material | Silicon Carbide |
Description
Abrasive Nylon Wide Face Wheel Brush,4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8353TR)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- VSM 15" Diameter PSA Sanding Disc, Silicon Carbide, 24G, X-Weight, PK 10 (218199)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- OSBORN Abrasive Disc Brush, 8", 0004705300 (0004705300)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228700)
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214900)
- OSBORN Abrasive Nylon Tube Brush, 1", 0005601500 (0005601500)
- DEDECO SUNBURST 2" TC DISCS YELLOW 80 GRIT (A/O) 12/BX (1291)
- Osborn Abrasive Bristle Disc and Brushes