Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Disc Brush, 8", 0004851000
Mfr # 0004851000
Zoro # G9560411
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Osborn
- MFR # 0004851000
- Zoro # G9560411
- UPC # 622424485104
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Details
Item | Abrasive Disc Brush,8",0004851000 |
Description
Abrasive Disc Brush; 8" Shell Mill Max 80Cgcr 049X098 1.25Ah
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue (66253363979)
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- OSBORN Abrasive Wheel Brush, 1", 0007576600 (0007576600)
- OSBORN Abrasive Disc Brush, 1", 0004723400 (0004723400)
- OSBORN Abrasive Nyln End Brush w/Out Bridle, .5" (0003028700)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 6" (0003213200)
- OSBORN Abrasive Disc Brush, 3", 0004708100 (0004708100)
- K-TOOL INTERNATIONAL Coarse Crimped End Wire Cup Brush, 2In. (KTI79215)
- Osborn Abrasive Bristle Disc and Brushes