Shop All Abrasive Bristle Disc and Brushes
Osborn
Abrasive Disc Brush, 3", 0004708300
Mfr # 0004708300
Zoro # G9559693
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Osborn
- MFR # 0004708300
- Zoro # G9559693
- UPC # 622424470834
- Country of Origin Mexico
- Category Abrasive Bristle Disc and Brushes
Details
Item | Abrasive Disc Brush,3",0004708300 |
Description
UNI-LOK®; Abrasive Disc Brush; 3” Atb Disc Brush - Turbo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- DYNABRADE Belt, 80G, 1/2"X18" (92150)
- ECONOLINE Window Frame (309344-66)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214800)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- OSBORN Abrasive Disc Brush, 1", 0004723400 (0004723400)
- OSBORN Abrasive Disc Brush, 1", 0004723600 (0004723600)
- OSBORN Abrasive Nyln End Brush w/Out Bridle, .5" (0003028700)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- Osborn Abrasive Bristle Disc and Brushes