Shop All Paint Brushes
Osborn
#5 Round Lacquering Paint Brush, Wood Handle
Mfr # 0007401400
Zoro # G9565899
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Lacquering
- Brush Size #5
- Basic Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Osborn
- MFR # 0007401400
- Zoro # G9565899
- UPC # 622424740142
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Length | 1-1/8" |
Details
Item | Paint Brush |
Brush Style | Round Lacquering |
Basic Bristle Material | Camel Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 5/16" |
Brush Material | Camel Hair, Wood |
Description
Round Lettering Lacquering Brush,No. 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based (20-658)
- ZINSSER DryFall Flat Black WaterBased Dryfall Waterbone Coating Interior 5 gal (293233)
- KESON Inverted Marking Paint, 20 oz., Yellow, Water -Based (SP20Y)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #8 Round Marking Paint Brush, Wood Handle, 1 (0007402700)
- RIVERDALE Premier 2-1/2 in. Extra Stiff Flat Sash Paint Brush (17262)
- Osborn Paint Brushes