Shop All Paint Brushes
Osborn
4" Wall Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 0008613200
Zoro # G2780745
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0008613200
- Zoro # G2780745
- UPC # 622424861328
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2-3/4" |
Bristle Length | 2 3/4 in |
Overall Length | 9" |
Bristle Width | 4 in |
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Polyester, Brush Size 4 in, Bristle Thickness 11/16 in, Bristle Length 2 3/4 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application General Purpose, Bristle Color Black, Bristle Width 4 in, Brush Length 2-3/4 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic, 9 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- RICHARD Woven Roller Frames, w/16" Metal Frame, 4" (94016)
- E-Z MIX 1 Pint Platinum Ppg Ratios (EMX-PMC16)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- OSBORN 4" Wall Paint Brush, Plastic Handle (0008602700)
- ARROWORTHY 2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 2)
- Osborn Paint Brushes