Shop All Paint Brushes
Osborn
3" Wall Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 0008613100
Zoro # G2780751
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0008613100
- Zoro # G2780751
- UPC # 622424861311
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-1/4" |
Bristle Length | 2 1/4 in |
Overall Length | 8-3/4" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 1/2 in, Bristle Length 2 1/4 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, For Paint Base Type Oil, Water, Application General Purpose, Bristle Color Black, Bristle Width 3 in, Brush Length 2-1/4 In., Ferrule Material Steel, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS60.CLR)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017)
- WARNER 1 Gallon 2" Plastic Paint Mixer, 9" Long Round Metal Shaft, Fits 3/8" Drill (447)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN #1 Round Lettering Round Lettering Marking Brush, No. 1 (0007402000)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB832-4)
- Osborn Paint Brushes