Shop All Paint Brushes
Osborn
#2 Round Lacquering Paint Brush, Wood Handle, 1
Mfr # 0007401100
Zoro # G9565917
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Lacquer
- Brush Size #2
- Basic Bristle Material Camel Hair
- Basic Handle Material Wood
- Brush Thickness 13/64"
Product Information
- Brand Osborn
- MFR # 0007401100
- Zoro # G9565917
- UPC # 622424740111
- Country of Origin Taiwan, Province of China
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Length | 13/16" |
Details
Item | Round Lettering Lacquering Brush,No. 2 |
Brush Style | Lacquer |
Basic Bristle Material | Camel Hair |
Basic Handle Material | Wood |
Brush Thickness | 13/64" |
Brush Material | Camel Hair, Wood |
Description
Round Lettering Lacquering Brush,No. 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Paint Strainer - Cone Type, 100/Bx (92601)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- TABLECRAFT Pail Opener, Aluminum, 16 x 14-1/2 In (15)
- ZINSSER 8 in. W Green Plastic Wallcovering Smoothing Tool (95012)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- OSBORN 2" Chip Paint Brush, Wood Handle (0008601800)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- OSBORN 3" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613600)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- Osborn Paint Brushes