Shop All Paint Brushes
Osborn
#2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0007111600
Zoro # G0470395
original price:
$5.16
13% off
new price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Sash
- Brush Size #2
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0007111600
- Zoro # G0470395
- UPC # 622424711166
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Brush Length | 1-5/8" |
Bristle Length | 1 5/8 in |
Overall Length | 10" |
Brush Number Size | #2 |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Filament Type | Natural |
For Paint Base Type | Oil |
Handle Color | Natural |
Handle Type | Rattail |
Bristle Thickness | 1/2 in |
Ferrule Material | Steel |
Filament Material | China Hair |
Bristle Color | Gray |
For Paint or Coating Type | Enamels, Epoxies, Shellacs, Stains |
Description
Paint Brush, Brush Style Oval Sash, Filament Type Natural, Filament Material China Hair, Brush Size #2, Bristle Thickness 1/2 in, Bristle Length 1 5/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Epoxies, Shellacs, Stains, For Paint Base Type Oil, Bristle Color Gray, Brush Length 1-5/8 In., Brush Number Size #2, Ferrule Material Steel, Handle Color Natural, Handle Material Plastic, 10 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 5 gal (F1ECM5G)
- SHUR-LINE EXTENSION POLE 43 -78 (6500)
- ASTRO PNEUMATIC Astro Pneumatic AST-AS7SP Siphon Feed Spray Gun With 1-Quart Aluminum Cup And 1.8 mm Nozzle (AST-AS7SP)
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- OSBORN 1" Chip Paint Brush, Wood Handle (0007203000)
- OSBORN 2" Paint Brush, Plastic Handle (0008602400)
- OSBORN #1 Round Lettering Round Lettering Marking Brush, No. 1 (0007402000)
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- ARROWORTHY PAINT BRSH OLYMPIAN 3"" (1095 3)
- Osborn Paint Brushes