Shop All Paint Brushes
Osborn
2" Flat Sash Paint Brush, Plastic Handle
Mfr # 0007008700
Zoro # G9568881
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Brush Thickness 9/16"
Product Information
- Brand Osborn
- MFR # 0007008700
- Zoro # G9568881
- UPC # 622424700870
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-3/4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Brush Thickness | 9/16" |
Brush Material | White China, Plastic |
Color | White (Bristle) |
Description
Flat Sash Tool Brush,2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- RAINGUARD BRANDS 1 Gal. VandlGuardOne Anti-Graffiti Coating, Semi-Satin, Clear (VG-7003)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111600)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- OSBORN #2 Round Lacquering Paint Brush, Wood Handle, 1 (0007401100)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008602600)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- Osborn Paint Brushes