Shop All Paint Brushes
Osborn
2" Chip Paint Brush, China Hair Bristle, Plastic Handle
Mfr # 0008600400
Zoro # G2780815
original price:
$1.22
5% off
new price: $1.15
/ea
Sold in multiples of 72 for $82.80
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
Product Information
- Brand Osborn
- MFR # 0008600400
- Zoro # G2780815
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 1-1/2" |
Bristle Length | 1 1/2 in |
Overall Length | 7-1/2" |
Bristle Width | 2 in |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 5/16 in |
Basic Coating Type | Oil Based |
Paint Base Type | Oil, Water |
Application | Maintenance |
Handle Type | Beavertail |
Handle Color | Blue |
Ferrule Material | Steel |
For Paint or Coating Type | Enamels, Epoxies, Shellacs, Stains, Varnishes |
Filament Material | China Hair |
Filament Type | Natural |
For Paint Base Type | Oil, Water |
Bristle Thickness | 5/16 in |
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 5/16 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Epoxies, Shellacs, Stains, Varnishes, For Paint Base Type Oil, Water, Application Maintenance, Bristle Width 2 in, Brush Length 1-1/2 In., Ferrule Material Steel, Handle Color Blue, Handle Material Plastic, 7-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rd Prime Implemnt Enamel (280151)
- RUST-OLEUM Spray Paint, Ivory, 12 Oz (334035)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Orange, 20 oz (203027V)
- TITAN Spray Shield, Includes Mounting Hardware (0290623)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- OSBORN 2-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007100)
- OSBORN 1" Chip Paint Brush, China Hair Bristle, Wood Handle (0007015100)
- OSBORN #1 Round Lettering Round Lettering Marking Brush, No. 1 (0007402000)
- KRYLON Block Paint Brush (123)
- Osborn Paint Brushes