Shop All Paint Brushes
Osborn
1" Paint Brush, Wood Handle
Mfr # 0007037400
Zoro # G9570071
Sold in multiples of 14 for $13.86
$13.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1"
- Basic Bristle Material Foam
- Basic Handle Material Wood
- Handle Material Wood
- Length 6-1/8"
Product Information
- Brand Osborn
- MFR # 0007037400
- Zoro # G9570071
- UPC # 622424703741
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Length | 6-1/8" |
Details
Item | Paint Brush |
Basic Bristle Material | Foam |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Material | Foam, Wood |
Description
Paint Brush,1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Cup Ff 4In. B-Mt Red (CPI-40FF-B-45)
- MODERN MASTERS Varnish Deadflt Int Gl (DP609GAL)
- SEYMOUR OF SYCAMORE 12 OZ FORD/CHRYSLER RED ENGINE PAINT (TMEN-44)
- CRAFTSMAN Garage Floor Coating Grey (CMXPLDP807065)
- OSBORN 4" Paint Brush, Wood Handle (0007037700)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- OSBORN 1/2" Paint Brush, Ox Hair Bristle, Wood Handle (0007302100)
- OSBORN 1/2" Varnish Paint Brush, Plastic Handle (0007006700)
- OSBORN #1 Round Lettering Round Lettering Marking Brush, No. 1 (0007402000)
- WEILER 2" Varnish Brush Polyester Bristle (40107)
- Osborn Paint Brushes