Shop All Paint Brushes
Osborn
#1 Artist Sable Hair Artist Brush, Size 1
Mfr # 0007406800
Zoro # G9567527
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #1
- Basic Bristle Material Red Sable
- Basic Handle Material Wood
- Brush Thickness 5/64"
Product Information
- Brand Osborn
- MFR # 0007406800
- Zoro # G9567527
- UPC # 622424740685
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Length | 1/2" |
Details
Item | Sable Hair Artist Brush,Size 1 |
Brush Style | Artist |
Basic Bristle Material | Red Sable |
Basic Handle Material | Wood |
Brush Thickness | 5/64" |
Brush Material | Red Sable, Wood |
Description
Sable Hair Artist Brush,Size 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Clear, 16 oz 12 PK (98-11)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.3, 1.4, 1.5, CUPPED) (905016)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- OSBORN #2 Oval Sash Paint Brush, China Hair Bristle, Wood Handle (0007009100)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- Osborn Paint Brushes