Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 35mm
Mfr # 6307 2RS NR C3 G93
Zoro # G3788605
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed with Snap Ring
- Bore Dia. 35mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 21mm
Product Information
- Brand Ors
- MFR # 6307 2RS NR C3 G93
- Zoro # G3788605
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 21mm |
Details
Item | Deep Groove Ball Bearing,35mmBore80mmOD, |
Bearing Type | Sealed with Snap Ring |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6307 2RSNR |
Max. RPM | 7300 |
Description
Deep Groove Ball Bearing,35mmBore80mmOD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- BRECO Socket, Dr Series, FPT, Brass, 1/8" (DR21-1F)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 52mm (6304 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 ZZ NR C3 G93)
- SKF SKF 6200RSZ, Single Row Ball Bearings (6200RSZ)
- Ors Radial Ball Bearings