Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 20mmBore, 42mm
Mfr # 6004 ZZ NR C3 G93
Zoro # G3791378
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 42mm
- Width 12mm
Product Information
- Brand Ors
- MFR # 6004 ZZ NR C3 G93
- Zoro # G3791378
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 42mm |
Width | 12mm |
Details
Item | Deep Groove Ball Bearing,20mmBore,42mmOD |
Bearing Type | Shielded with Snap Ring |
Cage Material | 52100 Steel |
Industry Number | 6004 ZZNR |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Description
Deep Groove Ball Bearing,20mmBore,42mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-Aa, 36 1.75 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-086)
- FESTO Quick Connector CK-3/8-PK-6 (CK-3/8-PK-6)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- MIDWEST FASTENER #8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66424)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 52mm (6205 ZZ NR C3 G93)
- ORS Ball Bearing, 12mm Bore, 37mm (6301 2RS C3 G93)
- ORS Ball Bearing, 25mm Bore, 62mm, Sealed (6305 2RS C3 G93)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- FAFNIR Single Row Radial Ball Bearing, Shielded, #306KDD (306KDD)
- Ors Ball Bearings