Shop All Radial Ball Bearings
Ors
Ball Bearing, 90mm Bore, 160mm, Shielded
Mfr # 6218 ZZ C3 G93
Zoro # G3789217
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Bore Dia. 90mm
- Cage Material 52100 Steel
- Outside Dia. 160mm
- Width 30mm
Product Information
- Brand Ors
- MFR # 6218 ZZ C3 G93
- Zoro # G3789217
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 160mm |
Width | 30mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Max. RPM | 3700 |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Industry Number | 6218 ZZ |
Description
Ball Bearing, 90mm Bore,160mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-DB-7-MINI-H (LFR-1/4-DB-7-MINI-H)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3VX210)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (S71-3N6-6F)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5724)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Ball Bearing, 70mm Bore, 110mm, Sealed (6014 2RS C3 G93)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- ORS Deep Groove Ball Bearing, 15mmBore, 32mm (6002 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- FAG BEARINGS FAG 6207 ZZ C3, Deep Groove BBear, Single Row 90Mm (6207 ZZ C3)
- Ors Radial Ball Bearings