Shop All Radial Ball Bearings
Ors
Ball Bearing, 75mm Bore, 130mm, Shielded
Mfr # 6215 ZZ C3 G93
Zoro # G3789409
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 75mm
- Outside Dia. 130mm
- Width 25mm
Product Information
- Brand Ors
- MFR # 6215 ZZ C3 G93
- Zoro # G3789409
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Details
Item | Ball Bearing, 75mm Bore,130mmOD,Shielded |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Industry Number | 6215 ZZ |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 4400 |
Description
Ball Bearing, 75mm Bore,130mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI Quick Coupler Socket 1/4" 20SM-Npt (20SM-NPT)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- SPEEDAIRE Diaphragm, Hyd Unloader (P07585A)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Ball Bearing, 80mm Bore, 170mm Shielded (6316 ZZ C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 75mm Bore, Max. RPM: 4400 (6215 NRC3)
- ORS Ball Bearing, 30mm Bore, 62mm, Shielded (6206 ZZ C3 G93)
- SKF SKF-63003 2RS1+8, Single Row Ball Brgs, 63003 2RS18 (63003 2RS1+8)
- Ors Ball Bearings