Shop All Radial Ball Bearings
Ors
Ball Bearing, 40mm Bore, 80mm, Shielded
Mfr # 6208 ZZ C3 G93
Zoro # G3789880
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 18mm
Product Information
- Brand Ors
- MFR # 6208 ZZ C3 G93
- Zoro # G3789880
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | Polyrex EM Grease |
Max. RPM | 7800 |
Industry Number | 6208 ZZ |
Description
Ball Bearing, 40mm Bore, 80mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket PEERLESS B42 Replacement Belt, B42 (B42)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting (5VLJ0)
- CAMOZZI #Mc202-D10, Filter-Regulator, Mc Series, 1/2" NPTF Port, 5 Micron Filtering Element, Semiautomatic, (MC202-D10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8M)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 ZZ NR C3 G93)
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 88501 (88501)
- Ors Ball Bearings