Shop All Radial Ball Bearings
Ors
Ball Bearing, 35mm Bore, 80mm Shielded
Mfr # 6307 ZZ C3 G93
Zoro # G3788578
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 21mm
Product Information
- Brand Ors
- MFR # 6307 ZZ C3 G93
- Zoro # G3788578
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 21mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | Polyrex EM Grease |
Industry Number | 6307 ZZ |
Max. RPM | 7300 |
Description
Ball Bearing, 35mm Bore, 80mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring O-1/8 (O-1/8)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 30mmBore, 55mm, Bore Dia.: 30mm (6006 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- SKF Single Row Ball Bearings (U209)
- Ors Ball Bearings