Shop All Radial Ball Bearings
Ors
Ball Bearing, 25mm Bore, 80mm, 21mm, W
Mfr # 6405 C3
Zoro # G3787841
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 21mm
Product Information
- Brand Ors
- MFR # 6405 C3
- Zoro # G3787841
- UPC # 07316576608872
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 80mm |
Width | 21mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 6405 |
Max. RPM | 9000 |
Lubrication | Light Oil Preservative |
Description
Ball Bearing, 25mm Bore, 80mm OD, 21mm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK68)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- TRITAN Insert Bearing, Stainless, Bore 0.75" (SSUC204-12)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- ORS Ball Bearing, 12mm Bore, 37mm (6301 2RS C3 G93)
- ORS Ball Bearing, 80mm Bore, 125mm, Sealed (6016 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 40mmBore80mm (6208 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore52mm (6205 2RS NR C3 G93)
- SKF SKF-2307, Self Aligning Ball Brgs, 2307 (2307)
- Ors Ball Bearings