Shop All Pet Leashes & Harnesses
Orrville
Orrville Q2310-000-99 10 ft. Tie Out Cable for Medium Dogs
Mfr # 89457
Zoro # G503754490
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orrville
- MFR # 89457
- Zoro # G503754490
- UPC # 83929231069
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Material: Vinyl Coated Cable
- Product Type: Tie Out
- Length: 1 ft.
- Load Limit: Up to 35 Pounds
- Vinyl Coated: Yes
- Reflective: No
- Rope Configuration: Tie Out
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Latch Gate Lockable Blk (N346-201)
- HOFFMAN A H INC/GOOD EARTH 8Qt Horticult Perlite (16502)
- TECOMEC Grinding Wheel 1/8" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 1/8", Green, 80 Fine Grit (01005026)
- FISKARS WATER WAND SWVLCNCT 14"" (820432-1001)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- ORRVILLE Chain Dog Tie Out 15' (43715)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- ORRVILLE Stake&Cable Tie Out 20' (A01316)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Black (RL-O-Black)
- Orrville Pet Leashes & Harnesses