Shop All Tags
Orora Visual Tx
Weatherproof Vinyl "Sold" Tags
Mfr # 3UTY7
Zoro # G302683069
product price: $75.95
/pk 100, $0.76/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Height 2.5
- Width 3.3
- Diameter 0.75
Product Information
- Brand Orora Visual Tx
- MFR # 3UTY7
- Zoro # G302683069
- Country of Origin Unknown
- Category Tags
Dimensions
Height | 2.5 |
Width | 3.3 |
Diameter | 0.75 |
Length | 9.4 |
Details
Material | Vinyl |
Color | Red |
Description
These 0.015"-thick, Weatherproof Vinyl Sold Tags with Wire Ties eliminate the hassles of inferior cardstock tags. Pkg. of 100 sold tags.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20906)
- TRU-SPEC Womens Tactical Pants, Size 14, Navy (1192)
- ORORA VISUAL TX OnSyte Thermal Transfer Printable Strip Tags (3UTV3)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR108)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- AVERY Price Tags with String Attached, PK1000 (12503)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- Orora Visual Tx Tags