Shop All Dining Room Tables & Sets
Orora Dec
Orora Dec OW-LSS8097C-GRAY Mid Back Button-Tufted Fabric Dining Side Chair; Gray - Set of 2
Mfr # OW-LSS8097C-GRAY
Zoro # G003850289
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orora Dec
- MFR # OW-LSS8097C-GRAY
- Zoro # G003850289
- UPC # 769135958715
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Ideal for the dining room, our dining chair set offers you a comfortable seating experinece with thick padded cushion. Upholstered in linen-inspired button-tufted fabric over a firm foam interior, these chairs feature nailhead trim for added charm. They gain strength and stability from the sturdy wooden frames which will ensures you long-lasting performance.
Features- Tufted upholstered dining chair
- Button tufting and a rolled back
- Thick foam padded cushion
- Bronze nail head trim
- Sturdy brown wood leg
- Set of 2
- Color: Gray
- Back Height: 17.3 in.
- Seat Height: 19.7 in.
- Back Dimension: 21.3 x 17.3 in.
- Overall Dimension: 37 x 21.3 x 17.7 in.
- Seat Dimension: 21.3 x 17.7 in.
- Weight: 34.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- ORORA DEC Orora Dec LSS-8229C01-BEIGE Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest; Beige - Set of 2 (LSS-8229C01-BEIGE)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K12-36RXT)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11663-11866-ZORO)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- HODEDAH Hodedah HI224 GREY-OAK 71.6 x 15.5 x 26.3 in. 4-Door Kitchen Pantry with 4-Shelves & 5-Compartments; Grey & Oak (HI224 GREY-OAK)
- BAXTON STUDIO Andrew Contemporary Espresso Wood Grey 5PC Dining Set (115-5255-6230)
- Orora Dec Dining Room Tables & Sets