Shop All Dining Room Chairs
Orora Dec
Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2
Mfr # MY7112BY-CHARCOAL
Zoro # G303850217
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orora Dec
- MFR # MY7112BY-CHARCOAL
- Zoro # G303850217
- UPC # 769135958746
- Country of Origin China
- Category Dining Room Chairs
Description
This counter height chair is finely upholstered in linen fabric. It features with a full back, built-in footrest, nailhead trim. Foam padding gives you comfortable cushioned touch. Solid stained wood legs in black finish provides you a lasting durability and support. It is easy to assemble and suit your dining room. Arrives in set of 2.
Features- Upholstered dining chair with a rolled mid-back
- Thick padded cushion back and seat
- Bronze nail head trim
- Durable solid wood frame features sturdy black wood legs
- Set of 2
- Color: Charcoal
- Back Height: 15 in.
- Seat Height: 24.8 in.
- Back Dimension: 15.0 x 15.7 in.
- Overall Dimension: 39.8 x 24.8 x 15.7 in.
- Seat Dimension: 18.5 x 15.7 x 4 in.
- Weight: 35.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Dining Armchair in Cream and Walnut (DC008AR-CR)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Cream (DC051AR-CR)
- MANHATTAN COMFORT Modern Dining Chair Perfect for Dining and Home Office Use (DC052-GY)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- BAXTON STUDIO Gould Modern Transtional Black Plastic Dining Chair Set (4PC) (193-4PC-12024-ZORO)
- Orora Dec Dining Room Chairs