Shop All Dining Room Tables & Sets
Orora Dec
Orora Dec LSS-8229C02-GRAY Mid Back Button-Tufted Fabric Dining Chair with Low-Profile Armrest; Gray - Set of 2
Mfr # LSS-8229C02-GRAY
Zoro # G603850238
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orora Dec
- MFR # LSS-8229C02-GRAY
- Zoro # G603850238
- UPC # 769135958739
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Ideal for the dining room, our dining chair set offers you a comfortable seating experinece with thick padded cushion. Upholstered in linen-inspired button-tufted fabric over a firm foam interior, these chairs feature nailhead trim for added charm. They gain strength and stability from the sturdy wooden frames which will ensures you long-lasting performance.
Features- Button tufted upholstered dining chair with a rolled back
- Low-profile fabric armrest
- Bronze nail head trim
- Linen-look fabric stretched on a durable solid wood frame with thick cushion
- Sturdy black wood legs
- Set of 2
- Color: Gray
- Back Height: 20 in.
- Seat Height: 19 in.
- Back Dimension: 23 x 20 in.
- Overall Dimension: 36.5 x 23 x 18.5 in.
- Seat Dimension: 23 x 18.5 x 5 in.
- Weight: 46.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- ORORA DEC Orora Dec LSS-8229C01-BEIGE Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest; Beige - Set of 2 (LSS-8229C01-BEIGE)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 6-Piece Dining Set (159-9548-9549-9550)
- EAST WEST FURNITURE East West Furniture KEAV5-WHI-W 5PC Oval Dining Set with Single Pedestal with 18 in. leaf Table and 4 wood seat chairs (KEAV5-WHI-W)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-4-70-BK-GG)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- Orora Dec Dining Room Tables & Sets