Shop All Dining Room Tables & Sets
Orora Dec
Orora Dec LSS-8229C01-BEIGE Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest; Beige - Set of 2
Mfr # LSS-8229C01-BEIGE
Zoro # G703850282
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orora Dec
- MFR # LSS-8229C01-BEIGE
- Zoro # G703850282
- UPC # 769135958722
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Ideal for the dining room, our dining chair set offers you a comfortable seating experinece with thick padded cushion. Upholstered in linen-inspired button-tufted fabric over a firm foam interior, these chairs feature nailhead trim for added charm. They gain strength and stability from the sturdy wooden frames which will ensures you long-lasting performance.
Features- Button tufted upholstered dining chair with a rolled back
- Low-profile fabric armrest
- Bronze nail head trim
- Linen-look fabric stretched on a durable solid wood frame with thick cushion
- Sturdy black wood legs
- Set of 2
- Color: Beige
- Back Height: 20 in.
- Seat Height: 19 in.
- Back Dimension: 23 x 20 in.
- Overall Dimension: 36.5 x 23 x 18.5 in.
- Seat Dimension: 23 x 18.5 x 5 in.
- Weight: 46.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- VOLLRATH Bumper, Foot, Black (2319)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- BAXTON STUDIO Tara Mid-Century Modern Light Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (186-11673-11866-Zoro)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- MONARCH SPECIALTIES 59 W, 30.25 H, Particle Board, Metal Top, Dark Taupe (I 1121)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- Orora Dec Dining Room Tables & Sets