Shop All Polypropylene Pipe Fittings
Orion
Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 4x3 R90T
Zoro # G3143016
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Single Wye
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 1-1/2"
- Fitting Connection Type No Hub
Product Information
- Brand Orion
- MFR # 4x3 R90T
- Zoro # G3143016
- UPC # 098268478082
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 4.495" |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Overall Length | 6 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Description
45 Degrees Wye, Polypropylene, Schedule 80, For Pipe Schedule 40, 1 1/2 in, Male, No Hub, 1 7/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 1 1/2 in, 6 3/8 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- ANVIL 1-1/2" Forged Steel Square Head Plug Class 6000 (0361301609)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- OATEY 3" or 4" Pipe Dia. ABS Bell Trap Drain (43632)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ORION Long Turn Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 LTY)
- ORION Coupling, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 no hub plain end no hub coupling)
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (1 90E)
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 MA)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN200-125)
- Orion Polypropylene Pipe Fittings