Shop All Ropes
Orion Ropeworks
Rope, 3/4" dia., 600 ft. L, All Purpose
Mfr # 570240-W1O-00600-05470
Zoro # G8490791
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Polyester/ Co-Polymer
- Rope Strand Count 3
- Rope Length 600 ft
Product Information
- Brand Orion Ropeworks
- MFR # 570240-W1O-00600-05470
- Zoro # G8490791
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Diameter | 3/4 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 10,913 lbf, Working Load Limit 2,425 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Polyolefin, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- HAMPTON PRODUCTS-KEEPER 32 Ultra Bungee Cord (6077)
- METRO IV Therapy Cart, 38-1/2Hx32 1/4Wx22 3/8D (FLIV)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- ORION ROPEWORKS Orion Ropeworks Inc 811-350080-01200-R0329 Polypropylene Rope 0.38 x 1200 ft. Spool; Yellow (811-350080-01200-R0329)
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- ORION ROPEWORKS Rope, 1/4" dia., 600 ft. L, All Purpose (570080-W1O-00600-R8486)
- ORION ROPEWORKS Rope, 5/8" dia., 600 ft. L, All Purpose (570200-W1O-00600-05468)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- Orion Ropeworks Chains, Ropes & Cables