Shop All Drain Components
Orion
Polypropylene, Blue Finish, P-Trap
Mfr # 11/2 RBP
Zoro # G2198341
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Outside Dia. 1.9"
- Standards ASTM D 2657
- Fitting Connection Type No Hub
Product Information
- Brand Orion
- MFR # 11/2 RBP
- Zoro # G2198341
- UPC # 098268478815
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1.9" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Overall Length | 6 3/4 in |
For Pipe Outside Diameter | 1 1/2 in |
Description
P-Trap, Polypropylene, Schedule 80, For Pipe Schedule 40, 1 1/2 in, Male, No Hub, 1 7/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 1 1/2 in, 6 3/4 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1/4 In, 80 to 120 psi (04160-0100)
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3889-U-0)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom (SSULTR321)
- PLUMB PAK Nut/Wash Slip Joint 1-1/4In (PP25509)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2236)
- OATEY CPVC Cement, Heavy Duty, Gray, 32 oz. (31037)
- Orion Drain Components