Shop All Plumbing Specialty Tools
Orion
Mechanical Joint Grooving Tool, 1 1/2 In
Mfr # MJGT1
Zoro # G2451041
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Pipe Material Flame Retardant Orion Blueline
- Length 6 in
- Material metal
- Application Used on Schedule 40 And Schedule 80 Blueline
Product Information
- Brand Orion
- MFR # MJGT1
- Zoro # G2451041
- UPC # 098268473018
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Pipe Size | 1 1/2 in |
Length | 6 in |
Details
Item | Mechanical Joint Grooving Tool |
Pipe Material | Flame Retardant Orion Blueline |
Material | metal |
Application | Used on Schedule 40 And Schedule 80 Blueline |
Description
Mechanical Joint Grooving Tool, Pipe Size 1 1/2 in, Pipe Material N/A, Length 6 in, Material Metal, Application Used on Schedule 40 And Schedule 80 Blueline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Toilet Stabilizing Shims, PK8 (757-5105)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-B)
- BEMIS Rnd Cfwc E2 Sta Plst St Seafoam, With Cover, Plastic, Round, Seafoam (7B200SLOWT 455)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- ORION Mechanical Joint Grooving Tool, 4 In (MJGT4)
- ORION Mechanical Joint Grooving Tool, 3 In (MJGT3)
- ORION Socket Fusion Tool Set, 1/2 To 2 In (HTK2COMPLETE KIT - PADDLE w HEAD SETS)
- ORION Slip Fit/Socket Fusion Tool, 1 1/2 In (11/2 HEAD SETS)
- ORION Socket Fusion Tool, Pipe Size 1/2 to 2 In (HT2 FOR ALL SIZES UP TO 2)
- JONES STEPHENS Tub Drain Removal Tool (J40018)
- Orion Plumbing Specialty Tools