Shop All Dilution Tanks and Traps
Orion
Dilution Trap And Tank, One Inlet, Poly
Mfr # OF59155-201
Zoro # G0976473
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution, Limestone Chips
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 1.5 gal
- Height - Drains 12 11/64 in
- Width - Drains 9 in
Product Information
- Brand Orion
- MFR # OF59155-201
- Zoro # G0976473
- UPC # 098268472929
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 12 11/64 in |
Width - Drains | 9 in |
Height (In.) | 12-11/64 |
Width (In.) | 9 |
Dia. (In.) | 9 |
Outlet Pipe Size | 2 in |
Overall Length | 12 1/8 in |
Overall Width | 9 in |
Inlet Pipe Size | 1 1/2 in |
Description
Dilution Tank, Product Type Dilution Tank, Overall Width 9 in, Color Black, Tank Capacity 1.5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Limestone Chips, Includes Cleanout Yes, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 2 in, Inlet Pipe Size 1 1/2 in, Material Plastic, Overall Length 12 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi (60SQ112N012)
- APG 3" Aluminum Part DP (3E30DPAL)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- ORION Dilution Tank and Trap, Poly, 2 In FIP (734003)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- Orion Dilution Tanks and Traps