Shop All Dilution Tanks and Traps
Orion
Dilution Trap, 5 Gallons, 1-1/2 In FIP
Mfr # OF31586-153
Zoro # G1100635
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 5.0 gal
- Height - Drains 19 1/2 in
- Width - Drains 11 1/2 in
Product Information
- Brand Orion
- MFR # OF31586-153
- Zoro # G1100635
- UPC # 098268472974
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 19 1/2 in |
Width - Drains | 11 1/2 in |
Dia. (In.) | 11-1/2 |
Height (In.) | 19-1/2 |
Width (In.) | 11-1/2 |
Outlet Pipe Size | 1 1/2 in |
Overall Width | 11 1/2 in |
Inlet Pipe Size | 1 1/2 in |
Overall Depth | 19 1/2 in |
Description
Dilution Trap, Product Type Dilution Tank, Overall Depth 19 1/2 in, Overall Width 11 1/2 in, Color Black, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 1 1/2 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 1 1/2 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Duravit D-Code 59" x 29 1/2" Soaking Bathtub, 59" L, 29" W (700095000000090)
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-011)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- ORION Dilution Tank and Trap, Poly, 2 In FIP (734003)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- GREEN TURTLE Dilution Tank, Under Bench, 1 gal. (Z9A-PHIX)
- Orion Dilution Tanks and Traps