Shop All Utility Sinks
Orion
0.23" W x 2.48" L x 4.24" H, polypropylene, Waste Assembly
Mfr # WA-1
Zoro # G2531794
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Black
- Overall Height 4.24"
- Overall Length 2.48"
- Drain Opening 1-1/2"
Product Information
- Brand Orion
- MFR # WA-1
- Zoro # G2531794
- UPC # 098268472783
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 4.24" |
Overall Length | 2.48" |
Overall Width | 0.23" |
Pipe Dia. (In.) | 1-1/2 |
Length - Drains | 4 15/64 in |
Length (In.) | 4-15/64 |
Pipe Dia. - Drains | 1 1/2 in |
Body Diameter | 1 1/2 in |
Body Height | 4 1/4 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 2 1/2 in |
Thread Size | 1 1/2" |
Description
Drain Assembly, Thread Size 1 1/2 In., Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Drain Assembly, Pipe Outside Diameter 1 1/2 in, Standards -, Shape Round, Body Height 4 1/4 in, Body Diameter 1 1/2 in, Connection Thread Type IPS, Color Black, Connection Type Threaded, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt3212 1/2" Sweat 3.0Cv 3-Way (VT3212)
- EAGO EAGO R-133FLUSH Replacement Toilet Flushing Mechanism for TB133 (R-133FLUSH)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ORION Lab Sink Overflow, Polypropylene, 1 1/4 In (385551-15)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- ORION Waste Assembly, Polypropylene, 4 19/32In L (WA-4)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- Orion Utility Sinks