Shop All Roofing Nails
Orgill Bulk Nails
Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish
Mfr # 50111680
Zoro # G506679332
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Size 6D
- Material Steel
- Finish Electro Galvanized
- Package Weight 50 lb
Product Information
- Brand Orgill Bulk Nails
- MFR # 50111680
- Zoro # G506679332
- UPC # 42928013069
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-264)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31120)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16HDK)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ORGILL BULK NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (132072)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 12 ga (1PRCAP1)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga (114HGRFG1)
- MAZE NAILS Roofing Nail, 1-1/4 in L, 3D, Stainless Steel (SST30011177)
- SWAN SECURE Nail Siding Ss 6D 1Lb (S6SND1)
- Orgill Bulk Nails Roofing Nails