Shop All Roofing Nails
Orgill Bulk Nails
Roofing Nail, 1 in L, 2D
Mfr # 69052
Zoro # G107388756
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Size 2D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Orgill Bulk Nails
- MFR # 69052
- Zoro # G107388756
- UPC # 773908010036
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1 in |
Size | 2D |
Details
Item | Roofing Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Use for asphalt shingles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32430)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04170.160.0080)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.7200)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- ORGILL BULK NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (132072)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 13 ga (3HGSHG5)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- PRO-FIT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (0132158)
- PRO-FIT ROOFING NAIL EG 2-1/2""1# (0132158)
- Orgill Bulk Nails Roofing Nails