Shop All Roofing Nails
Orgill Bulk Nails
Roofing Nail, 1-1/2 in L, 4D
Mfr # 69092
Zoro # G507449446
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Orgill Bulk Nails
- MFR # 69092
- Zoro # G507449446
- UPC # 760226055832
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Use for asphalt shingles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ7)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/8 in Shaft Dia, 25 PK (SH-162ST ZD)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- ORGILL BULK NAILS Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (132072)
- STALLION Nail Drywall 1-1/2'L (E5717833)
- GRIP-RITE 0.75 in. 50 lbs Roofing Electro-Galvanized Steel Round Nail (5024347)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11 ga (2HGRFG1)
- MAZEL & CO. 5# 1-1/2 IN. EG ROOFIN.G NAILS (135506112)
- PROSOURCE Roofing Nail, 5 in L, 40D, Bright Finish (00089222)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- Orgill Bulk Nails Roofing Nails