Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #6 x 7 in, Phillips Drive
Mfr # 3579
Zoro # G004258299
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 7 in
- System of Measurement Inch
- Thread Type Fine
Product Information
- Brand Orgill Bulk Nails
- MFR # 3579
- Zoro # G004258299
- UPC # 760226057010
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
ORGILL BULK NAILS Drywall Screw, #6-7 Thread, Fine, 2 in L, Phillips Drive, Sharp Point, Applicable Materials: Drywall, Wood, Box, 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 100 PK (U07001.025.0175)
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-24)
- G.L. HUYETT Dowel Pin Hardened, M8 x 35mm, AS PL (DOWMH-080-035)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096M)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (06802)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (0820KPGZ)
- GRIP-RITE Drywall Screw, 2-1/2 in, Flat Head Phillips Drive (212CDW25BK)
- MIDWEST FASTENER Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 20 PK (30906)
- ZORO SELECT Drywall Screw, #6 x 2-3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0644CPG)
- Orgill Bulk Nails Drywall Screws