Shop All Cakes, Cookies and Pies
Oreo
Oreo Big Bag Mini Cookie 3 oz. Bag, PK12
Mfr # 00680
Zoro # G6436889
product price: $24.49
/pk 12, $2.04/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Vanilla
- Serving 3
- Ingredients Enriched flour, Wheat flour, Niacin,Reduced Iron, Thiamine Mononitrate, Riboflavin, Folic Acid, Chocolate Chips, Sugar, Chocolate, Cocoa Butter, Dextrose, Soy Lecithin, Milk, Sugar High Oleic Canola Oil and/or Palm Oil and/or Canola Oil Cocoa, Dextrose High Gructose Corn Syrup Leavening, Salt, Cornstarch, Soy Lecithin Vanillin
- Product Type Cookie
Product Information
- Brand Oreo
- MFR # 00680
- Zoro # G6436889
- UPC # 10044000006805
- Country of Origin Mexico
- Category Cakes, Cookies and Pies
Details
Flavor | Vanilla |
Serving | 3 |
Ingredients | Enriched flour, Wheat flour, Niacin,Reduced Iron, Thiamine Mononitrate, Riboflavin, Folic Acid, Chocolate Chips, Sugar, Chocolate, Cocoa Butter, Dextrose, Soy Lecithin, Milk, Sugar High Oleic Canola Oil and/or Palm Oil and/or Canola Oil Cocoa, Dextrose High Gructose Corn Syrup Leavening, Salt, Cornstarch, Soy Lecithin Vanillin |
Product Type | Cookie |
Item | Chocolate Sandwich Cookies |
Description
Oreo Big Bag Mini Cookie 3 oz. Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELVINATOR Condenser Fan (0USF41)
- DEEP RIVER SNACKS Kettle Potato Chip Cracked Pepper & Salt 2 oz., PK24 (17114)
- WHIRLPOOL Baffle Tub Assembly (W10283356)
- STAR MANUFACTURING Twin Basket 9-3/8L 4-7/8W 5-3/8D (2B-14A2S22)
- OREO Oreo King Size Cookies 10 Cookies, PK20 (05061)
- OREO Oreo Go-Paks Mini Cookie 3.5 oz., PK12 (04440)
- OREO Oreo King Size Double Stuf Cookies 8 Cookies, PK20 (05076)
- OREO Oreo Mini Cookie 1.5 oz., PK60 (00011)
- OREO Oreo Cookies 5 oz. Package, PK24 (00935)
- OREO Oreo Cookie 2 Count, PK120 (01540)
- HOMEFREE Lemon Burst Mini Cookies Grab & Go Boxes Single Serve 1 oz., PK10 (LGFMLC10)
- Oreo Snacks & Sweets