Shop All Chainsaw Sharpeners
Oregon
Wedge, Plastic, 5-1/2"
Mfr # 23562
Zoro # G8490931
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5-1/2 in
- For Use With Chainsaw/Polesaw
- Application Forestry, Garden, Landscape, Woodcutting
- Fits Brand Oregon
Product Information
- Brand Oregon
- MFR # 23562
- Zoro # G8490931
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 5-1/2 in |
Length | 5 1/2 in |
Details
Item | Wedge, Plastic, 5-1/2" |
Material | Steel |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Oregon |
Description
Wedge, Plastic, 5-1/2 in., For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 5-1/2 in., Material Steel, Size 5-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Maxi-Paw Impact Rotor Sprinkler, 1/2 in Connection, Full-Circle, Plastic (AG58PK)
- UFPI DECKORATORS POST CAP FLAT 4X4 (72258)
- MTD Whl 13X5.00-6 Jd (490-325-0053)
- BRIGGS & STRATTON Exhaust Gasket (809872)
- OREGON Assembled File Guide, 7/32 (31686)
- OREGON Sharpening Stones, 7/32", PK3 (28841)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 16" (164MLEA041)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 18" (188RNDD009)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D009 Bar Mnt, 28" (280RNDD009)
- OREGON Assembled File Guide, 5/32 (37534)
- CRESCENT NICHOLSON 5/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02228B)
- Oregon Chainsaws & Accessories