Shop All Chainsaw Parts & Accessories
Oregon
Sprocket Needle Bearing 3 x 9.3 mm INA
Mfr # 37504
Zoro # G306003108
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oregon
- MFR # 37504
- Zoro # G306003108
- Country of Origin Germany
- Category Chainsaw Parts & Accessories
Description
OREGON 37504 -
- Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
- Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
- Fits the following Oregon systems:
- Power Mate Rim Sprocket Systems: 33807X, 35460X, 35464X, 38470X.
- Pro Spur Sprockets: 38471X.
- The 37504 bearing is compatible with the following saw models:
- Jonsered: 2051, 2054, 2055.
- Stihl: 044, 046, 064, 066, 066 Magnum, MS361, MS362, MS440, MS441, MS460, MS 461, MS 650, MS 660.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Fruit Tree and Plant Guard, Liquid, 1 pt (2021)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- ESPOMA Plant Food Tree-Tone 18# (TR18)
- OREGON Lawn Mower Blade, Gator G3, 17-7/8" for Craftsman, Cub Cadet, MTD, Troy-Bilt (98671)
- OREGON .404" Jet Fit Harvester RSN Guide Bar, 82cm (822HSFB149)
- OREGON Chain Breaker Punch (26870)
- OREGON .404" SpeedMax Harvester Guide Bar, RSN, 82cm (822SMRQ149)
- OREGON 34" DuraCut Guide Bar (343ATLD009)
- OREGON SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T (637261)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP 7T, for Husqvarna HVA 435 (610729N)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- Oregon Chainsaws & Accessories