SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T
Mfr # 637261
Zoro # G910802265
Key Features
- Width .043 in.
- Chain Pitch: .325" Low Profile
- Includes Saw Chain PN 80TXL051G; .325" Low Profile Guide Bar PN 124TXLNA074; Sprocket PN 625333.
- For Use With Stihl MSA 161T
- Chain Gauge: .043"
Product Information
- Brand Oregon
- MFR # 637261
- Zoro # G910802265
- UPC # 36577659549
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Width | .043 in. |
Length | 12 in. |
Details
Chain Pitch: | .325" Low Profile |
Includes | Saw Chain PN 80TXL051G; .325" Low Profile Guide Bar PN 124TXLNA074; Sprocket PN 625333. |
For Use With | Stihl MSA 161T |
Chain Gauge: | .043" |
Features | Complete Bar Chain & Sprocket Kit |
Sprocket Drive Teeth: | 7 |
Drive Links: | 51 |
Description
OREGON 637261 SpeedCut NanoTM Conversion Kit, 12in. .325LP for Stihl MSA161T. SpeedCutTM Nano has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano meets the demands of tree care professionals like no other system on the market. SpeedCut Nano is the first ever .325" Low ProfileTM cutting system. By sizing the chain to better match the specific power range of battery-powered and compact light-weight gas-powered saws, we’ve maximized the chain’s efficiency for improved performance. System includes Saw Chain PN 80TXL051G, .325" Low Profile Guide Bar PN 124TXLNA074, and Sprocket PN 625333.
- •Fits Stihl MSA161T
- •Pitch: .325" Low Profile narrow kerf, Gauge: .043", chain drive link count: 51, bar length 12", 7-tooth spur sprocket
- •LubritecTM keeps your chain and guide bar oiled for less friction and longer life
- •Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
- •Increased speed allows compact saws to take on a big projects
- •Smooth cuts and nearly no cutting chatter
- •Performance that won't stall in the cut
- •System includes Saw Chain PN 80TXL051G, .325" Low Profile Guide Bar PN 124TXLNA074, and Sprocket PN 625333
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- PIPERS PIT 105701 6 x 6 Traditional Fancy Post Cap (PI878945)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- STENS Muffler For Kohler / 45 068 01 105-171 (105-171)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- OREGON SpeedCut Nano Conversion Kit, 14in. .325LP for Stihl MSA161T (637262)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 11-tooth (ORC11404XL)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- OREGON 15" PowerCut Guide Bar (158RNBK095)
- OREGON Universal Throttle Control Cable, 60", 60-400 Clamshell Pack (514366)
- Oregon Chainsaws & Accessories